Zoro Homepage

ALNICO ROTOR MAGNET, 2 DIA, 114 L, 41276 TAP

  • Mfr # 5X13B

  • Zoro # G508187675


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X13B
Zoro #
G508187675
UPC #
682241102301
Country of Origin
China

Description

pMAGMATE Alnico Rotor Magnet, 2 in dia, 114 in Length, 41276 Tap, 1 in Hole dia, 800Deg F, AluminumCobaltNickelppAlnico magnet material is an alloy made up of aluminum, nickel, cobalt and copper, with a rough cast surface which can be ground to close dimensions and to a bright metallic finish Alnico is electrically conducted, can be EDM'd to form holes and shapes, and can be plated Alnico is available in a wide variety of shapes and sizes and is typically oriented magnetically through its length Ideal for high heat applications, alnico can withstand operating temperatures up to 800Deg F Raw magnet material is available in many different types, shapes, sizes and strengths When selecting magnetic material to perform a given task, certain specifications need to be considered dimensions, direction of the materials, magnetic orientation, tolerances, finish, strength, and the type of raw magnetic material desired, such as Rare Earth magnets, Ceramic magnets or even Flexible magnetic rubber MagMate raw magnet material meets Magnetic Materials Producers Association MMPA standards for physical quality and magnetic propertiesp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.