Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Magnet, Ceramic, 16 lb.

  • Mfr # 312X4X4C5

  • Zoro # G6073042


product price: $12.89
/ea

Key Features

Material
Ceramic
Max. Pull
16 lb
Thickness
0.312 in
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312X4X4C5
Zoro #
G6073042
UPC #
682241105500
Country of Origin
China

Dimensions

Thickness
0.312 in
Overall Length
4 in
Overall Width
4 in
Overall Height
5/16 in

Details

Material
Ceramic
Max. Pull
16 lb
Item
Ceramic Magnets
Stability Temp.
480 Degrees F
Color
Black
Stability Temperature
350 Degrees F
Shape
Square
Magnetized Direction
Through Thickness
Pull Force - Maximum
10.5 lbf
Weight Capacity
10.5 lb

Description

Block Magnet, Material Ceramic 8, Max. Pull 16 lb., Thickness 5/16 In., Overall Length 4 In., Overall Width 4 In., Overall Height 5/16 In., Stability Temp. 480 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.