Zoro Homepage

Block Magnet, Neodymium, 1-1/2 in.

  • Mfr # NEO 3/16 RECTNP

  • Zoro # G6100123


product price: $12.69
/ea

Key Features

Material
Neodymium
Overall Length
1 1/2 in
Color
Silver
Max. Pull
23.25 lb
Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEO 3/16 RECTNP
Zoro #
G6100123
UPC #
682241197406
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Thickness
0.18 in
Overall Width
1 in
Overall Height
3/16 in

Details

Material
Neodymium
Color
Silver
Max. Pull
23.25 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Weight Capacity
34 lb
Stability Temperature
180 Degrees F
Magnetized Direction
Through Thickness
Shape
Rectangular
Neodymium Grade
42
Pull Force - Maximum
22.49 lbf

Description

Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 23.25 lb., Thickness 0.18 In., Overall Length 1-1/2 In., Overall Width 1 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.