Zoro Homepage

Block Magnet, Neodymium, 3/4 in.

  • Mfr # NE342575NP35

  • Zoro # G6231102


product price: $5.29
/ea

Key Features

Material
Neodymium
Overall Length
3/4 in
Casing Material
Nickel Plating
Max. Pull
12 lb
Thickness
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE342575NP35
Zoro #
G6231102
UPC #
682241158100
Country of Origin
China

Dimensions

Overall Length
3/4 in
Thickness
0.34 in
Overall Width
1/4 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
12 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Shape
Rectangular
Pull Force - Maximum
10.21 lbf
Neodymium Grade
35

Description

Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 12 lb., Thickness 0.34 In., Overall Length 3/4 In., Overall Width 1/4 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.