Zoro Homepage

Brass Shielded Magnet, 1/4 in.

  • Mfr # ABS1825

  • Zoro # G6147784


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Magnet Style
Brass Shielded Magnet
Diameter
3/16 in
Max. Pull
0.025 lb
Material
Alnico
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS1825
Zoro #
G6147784
UPC #
682241102400
Country of Origin
China

Dimensions

Diameter
3/16 in
Thickness
0.25 in
Overall Height
1/4 in

Details

Item
Alnico Magnet
Magnet Style
Brass Shielded Magnet
Max. Pull
0.025 lb
Material
Alnico
Stability Temp.
800 Degrees F
Color
Brass
Features
Encased
Casing Material
Brass
Pull Force - Maximum
0.025 lbf
Magnetized Direction
Through Thickness
Weight Capacity
0.3 lb
Stability Temperature
800 Degrees F
Shape
Round

Description

Brass Shielded Magnet, Material Alnico 5, Max. Pull 0.05 lb., Overall Length 1/4 In., Diameter 3/16 In., Stability Temp. 800 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.