Zoro Homepage

Brass Shielded Magnet, 1/4 in.

  • Mfr # ABS2525

  • Zoro # G6110011


product price: $9.65
/ea

Key Features

Magnet Style
Brass Shielded Magnet
Diameter
1/4 in
Max. Pull
0.055 lb
Material
Alnico
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS2525
Zoro #
G6110011
UPC #
682241102608
Country of Origin
China

Dimensions

Diameter
1/4 in
Thickness
0.25 in
Overall Height
1/4 in

Details

Item
Alnico Magnet
Magnet Style
Brass Shielded Magnet
Max. Pull
0.055 lb
Material
Alnico
Stability Temp.
800 Degrees F
Color
Brass
Features
Encased
Casing Material
Brass
Stability Temperature
800 Degrees F
Shape
Round
Weight Capacity
0.6 lb
Pull Force - Maximum
0.055 lbf
Magnetized Direction
Through Thickness

Description

Brass Shielded Magnet, Material Alnico 5, Max. Pull 0.11 lb., Overall Length 1/4 In., Diameter 1/4 In., Stability Temp. 800 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.