Zoro Homepage

Ceramic Magnets, Rectangular

  • Mfr # AC2100

  • Zoro # G716146631


product price: $22.49
/ea

Key Features

Overall Length
4 1/2 in
Features
Encased
Overall Width
1 in
Max. Pull
45 lb
Pull Force - Maximum
22.5 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2100
Zoro #
G716146631
UPC #
682241162305
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
1 in
Hole Dia.
17/64 in
Thickness
1.25 in

Details

Features
Encased
Item
Ceramic Magnets
Max. Pull
45 lb
Pull Force - Maximum
22.5 lbf
Shape
Rectangular
Stability Temp.
300 Degrees F
Material
Ceramic
Includes
Molded Plastic Case
Stability Temperature
300 Degrees F

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.