Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Hook, Silver, SS, 4 3/8 in D

  • Mfr # MX2750HC1

  • Zoro # G000905982


product price: $24.25
/ea

Key Features

Material
Stainless Steel
Color
Silver
Hook Type
Hook
Hook Height
2 in
Hook Item
Hose/Cord Hook Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2750HC1
Zoro #
G000905982
UPC #
682241306600
Country of Origin
United States

Dimensions

Hook Height
2 in
Depth
4 3/8 in
Base Dia.
2.88 in
Hook Base Width
1 in
Hook Inside Height
2 in
Overall Height
3 in
Overall Width
2 7/8 in
Base Diameter
2 7/8 in
Overall Depth
4 3/8 in

Details

Item
Cord Hook
Material
Stainless Steel
Color
Silver
Hook Type
Hook
Hook Item
Hose/Cord Hook Holder
Working Load Limit
45 lb
Number of Hooks
1
Fastening Method
Magnetic
Projection
4 3/8 in
Hook Finish
Chrome
Mounting
Magnetic
Basic Hook Material
Stainless Steel
Weight
0.65 lb
Count
1
Points per Hook
1
Finish
Chrome
Base Shape
Circle
For Materials
Metal
Includes
1/4-20 Nylock Nut, 1/4-20 Screw
Product Type
Cord Hook
Hooks per Base
1
Weight Capacity
45 lb

Description

Hose/Cord Hook Holder, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Chrome, Working Load Limit 45 lb, Hook Height 2 in, Hook Base Width 1 in, Projection 4 3/8 in, Silver, Base Dia. 2.88 in, Depth 4 3/8 in, Thread Size Not Applicable, Weight 0.65 lb, Thread Length Not Applicable, Includes 1/4-20 Nylock Nut, 1/4-20 Screw, Mounting Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.