Zoro Homepage

Cup Magnet, 70 lb. Pull

  • Mfr # MX1000R

  • Zoro # G5397962


product price: $12.25
/ea

Key Features

Magnet Style
Cup Magnet
Diameter
1 15/64 in
Max. Pull
70 lb
Material
Neodymium Iron Boron
Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000R
Zoro #
G5397962
UPC #
682241204203
Country of Origin
China

Dimensions

Diameter
1 15/64 in
Thickness
0.188 in
Hole Dia.
1/8 in
Overall Height
3/16 in
Inside Diameter - Minimum
1/8 in
Inside Diameter - Maximum
1/8 in

Details

Item
Alnico Magnet
Magnet Style
Cup Magnet
Max. Pull
70 lb
Material
Neodymium Iron Boron
Stability Temp.
180 Degrees F
Color
Silver
Casing Material
Steel
Features
Encased
Stability Temperature
180 Degrees F
Weight Capacity
36 lb
Shape
Round
Neodymium Grade
42
Pull Force - Maximum
36 lbf

Description

Cup Magnet, Material Rare Earth Magnet, Max. Pull 70 lb., Thickness 0.188 In., Overall Length 0.188 In., Overall Width 1.24 In., Diameter 1.24 In., Hole Dia. 1/8 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.