Zoro Homepage

Cup Magnet, 95 lb. Pull

  • Mfr # MX2002R

  • Zoro # G5397664


product price: $29.19
/ea

Key Features

Magnet Style
Cup Magnet
Diameter
2 1/32 in
Max. Pull
95 lb
Material
Rare Earth Magnet
Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2002R
Zoro #
G5397664
UPC #
682241111105
Country of Origin
China

Dimensions

Diameter
2 1/32 in
Thickness
0.313 in
Hole Dia.
3/16 in
Overall Height
5/16 in
Inside Diameter - Maximum
3/16 in
Inside Diameter - Minimum
3/16 in

Details

Item
Alnico Magnet
Magnet Style
Cup Magnet
Max. Pull
95 lb
Material
Rare Earth Magnet
Stability Temp.
180 Degrees F
Color
Silver
Features
Encased
Casing Material
Steel
Neodymium Grade
42
Shape
Round
Stability Temperature
180 Degrees F
Pull Force - Maximum
83 lbf
Weight Capacity
83 lb

Description

Cup Magnet, Material Rare Earth Magnet, Max. Pull 95 lb., Thickness 0.313 In., Overall Length 0.313 In., Overall Width 2.03 In., Diameter 2.03 In., Hole Dia. 3/16 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.