Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet, Neodymium, 1 in.

  • Mfr # C4H2004

  • Zoro # G6079114


product price: $67.69
/ea

Key Features

Diameter
2 in
Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4H2004
Zoro #
G6079114
UPC #
682241171604
Country of Origin
China

Dimensions

Diameter
2 in
Thickness
1 in
Hole Dia.
17/64 in
Wall Thickness
0.07 in
Overall Height
1 in
Inside Diameter - Maximum
17/64 in
Inside Diameter - Minimum
1/4 in

Details

Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
120 lb
Item
Ceramic Magnets
Stability Temp.
180 Degrees F
Features
Encased
Neodymium Grade
35
Stability Temperature
180 Degrees F
Weight Capacity
60 lb
Shape
Round
Pull Force - Maximum
60 lbf

Description

Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 120 lb., Overall Length 1 In., Diameter 2 In., Wall Thickness 0.07, Hole Dia. 17/64 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.