Zoro Homepage

Cup Magnet, Neodymium, 25/32 in.

  • Mfr # PF06N

  • Zoro # G6087541


product price: $8.89
/ea

Key Features

Diameter
15/64 in
Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF06N
Zoro #
G6087541
UPC #
682241201509
Country of Origin
China

Dimensions

Diameter
15/64 in
Thickness
0.787 in
Wall Thickness
0.03 in
Overall Height
25/32 in

Details

Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
1.5 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Features
Encased
Shape
Round
Pull Force - Maximum
0.9 lbf
Stability Temperature
180 Degrees F
Weight Capacity
0.9 lb
Neodymium Grade
35

Description

Cup Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 1.5 lb., Overall Length 25/32 In., Diameter 15/64 In., Wall Thickness 0.03, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.