Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet, Neodymium, 25/32 in.

  • Mfr # PF16N

  • Zoro # G6136496


product price: $17.99
/ea

Key Features

Diameter
5/8 in
Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
27 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF16N
Zoro #
G6136496
UPC #
682241213403
Country of Origin
China

Dimensions

Diameter
5/8 in
Thickness
0.787 in
Wall Thickness
0.05 in
Overall Height
25/32 in

Details

Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
27 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Features
Encased
Neodymium Grade
35
Shape
Round
Weight Capacity
13.8 lb
Pull Force - Maximum
13.8 lbf
Stability Temperature
180 Degrees F

Description

Cup Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 27 lb., Overall Length 25/32 In., Diameter 5/8 In., Wall Thickness 0.05, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.