Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet, Neodymium, 3/4 in.

  • Mfr # N3T1252

  • Zoro # G7523311


product price: $46.19
/ea

Key Features

Diameter
1 1/4 in
Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
52 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3T1252
Zoro #
G7523311
UPC #
682241220609
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Thickness
0.75 in
Wall Thickness
0.04 in
Tap Size
5/16-18"
Overall Height
3/4 in

Details

Material
Neodymium
Color
Silver
Casing Material
Aluminum
Max. Pull
52 lb
Item
Ceramic Magnets
Stability Temp.
180 Degrees F
Features
Encased
Stability Temperature
180 Degrees F
Pull Force - Maximum
26 lbf
Weight Capacity
26 lb
Magnetized Direction
Through Thickness
Shape
Round
Neodymium Grade
35

Description

Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 52 lb., Overall Length 3/4 In., Diameter 1.25 In., Wall Thickness 0.04, Tap Size 5/16-18 Tap, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.