Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet, Samarium Cobalt, 1-3/8 in.

  • Mfr # PF25S

  • Zoro # G6104971


product price: $55.79
/ea

Key Features

Diameter
63/64 in
Material
Samarium Cobalt
Color
Brass
Casing Material
Brass
Max. Pull
88 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF25S
Zoro #
G6104971
UPC #
682241215506
Country of Origin
China

Dimensions

Diameter
63/64 in
Thickness
1.181 in
Wall Thickness
0.05 in
Overall Height
1 3/16 in

Details

Material
Samarium Cobalt
Color
Brass
Casing Material
Brass
Max. Pull
88 lb
Item
Rare Earth Magnet
Stability Temp.
392 Degrees F
Features
Encased
Neodymium Grade
35
Pull Force - Maximum
44.1 lbf
Shape
Round
Stability Temperature
392 Degrees F
Weight Capacity
44.1 lb

Description

Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 88 lb., Overall Length 1-3/8 In., Diameter 63/64 In., Wall Thickness 0.05, Stability Temp. 392 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.