Zoro Homepage

Cup Magnet with Bolt, 10 lb. Pull

  • Mfr # MX2250B

  • Zoro # G5397621


product price: $9.49
/ea

Key Features

Magnet Style
Cup Magnet with Bolt
Diameter
2 1/4 in
Max. Pull
10 lb
Material
Ceramic
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2250B
Zoro #
G5397621
UPC #
682241110207
Country of Origin
United States

Dimensions

Diameter
2 1/4 in
Thickness
0.19 in
Tap Size
5/16-18"
Overall Height
1 3/16 in

Details

Item
Ceramic Magnets
Magnet Style
Cup Magnet with Bolt
Max. Pull
10 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased and Threaded
Includes
(2) Nuts, Bolt
Casing Material
Steel
Stability Temperature
300 Degrees F
Shape
Round
Pull Force - Maximum
50 lbf
Weight Capacity
50 lb

Description

Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 10 lb., Thickness 0.188 In., Overall Length 1.188 In., Overall Width 2.25 In., Diameter 2.25 In., Tap Size 5/16-18 Bolt, Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.