Zoro Homepage

Cup Magnet with Bolt, 14 lb. Pull

  • Mfr # MX1000B

  • Zoro # G5397716


product price: $7.39
/ea

Key Features

Magnet Style
Cup Magnet with Bolt
Diameter
1 15/64 in
Max. Pull
14 lb
Material
Ceramic
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1000B
Zoro #
G5397716
UPC #
682241109805
Country of Origin
United States

Dimensions

Diameter
1 15/64 in
Thickness
0.19 in
Tap Size
6-32"
Overall Height
1 3/16 in

Details

Item
Ceramic Magnets
Magnet Style
Cup Magnet with Bolt
Max. Pull
14 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased and Threaded
Casing Material
Steel
Includes
(2) Nuts, Bolt
Weight Capacity
15 lb
Shape
Round
Pull Force - Maximum
15 lbf
Stability Temperature
300 Degrees F

Description

Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 14 lb., Thickness 0.188 In., Overall Length 1.188 In., Overall Width 1.24 In., Diameter 1.24 In., Tap Size 6-32 Bolt, Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.