Zoro Homepage

Cup Magnet with Bolt, 148 lb. Pull

  • Mfr # MX2004RB

  • Zoro # G5395957


product price: $48.19
/ea

Key Features

Magnet Style
Cup Magnet with Bolt
Diameter
2 1/32 in
Max. Pull
148 lb
Material
Neodymium Iron Boron
Thickness
1.566 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2004RB
Zoro #
G5395957
UPC #
682241111501
Country of Origin
Multiple

Dimensions

Diameter
2 1/32 in
Thickness
1.566 in
Tap Size
10-24"
Overall Height
1 9/16 in

Details

Item
Ceramic Magnets
Magnet Style
Cup Magnet with Bolt
Max. Pull
148 lb
Material
Neodymium Iron Boron
Stability Temp.
180 Degrees F
Color
Silver
Casing Material
Steel
Features
Encased and Threaded
Includes
(2) Nuts, Bolt
Shape
Round
Stability Temperature
180 Degrees F
Weight Capacity
110 lb
Neodymium Grade
42
Pull Force - Maximum
110 lbf

Description

Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 148 lb., Thickness 0.313 In., Overall Length 1.566 In., Overall Width 2.03 In., Diameter 2.03 In., Tap Size 10-24 Bolt, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.