Zoro Homepage

Cup Magnet with Bolt, 200 lb. Pull

  • Mfr # MX2508RB

  • Zoro # G5397637


product price: $66.69
/ea

Key Features

Magnet Style
Cup Magnet with Bolt
Diameter
2 5/8 in
Max. Pull
200 lb
Material
Ceramic
Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2508RB
Zoro #
G5397637
UPC #
682241111808
Country of Origin
Multiple

Dimensions

Diameter
2 5/8 in
Thickness
0.375 in
Tap Size
1/4-20"
Overall Height
2 1/8 in

Details

Item
Ceramic Magnets
Magnet Style
Cup Magnet with Bolt
Max. Pull
200 lb
Material
Ceramic
Stability Temp.
180 Degrees F
Color
Silver
Includes
(2) Nuts, Bolt
Casing Material
Steel
Features
Encased and Threaded
Pull Force - Maximum
200 lbf
Stability Temperature
180 Degrees F
Shape
Round
Neodymium Grade
42
Weight Capacity
200 lb

Description

Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 200 lb., Thickness 0.375 In., Overall Length 2.120 In., Overall Width 2.63 In., Diameter 2.63 In., Tap Size 1/4-20 Bolt, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.