Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Magnet with Bolt, 22 lb. Pull

  • Mfr # MX1500B

  • Zoro # G5399405


product price: $8.35
/ea

Key Features

Magnet Style
Cup Magnet with Bolt
Diameter
1 13/32 in
Max. Pull
22 lb
Material
Ceramic
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1500B
Zoro #
G5399405
UPC #
682241217807
Country of Origin
United States

Dimensions

Diameter
1 13/32 in
Thickness
0.28 in
Tap Size
8-32"
Overall Height
1 3/8 in

Details

Item
Ceramic Magnets
Magnet Style
Cup Magnet with Bolt
Max. Pull
22 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Casing Material
Steel
Features
Encased and Threaded
Includes
(2) Nuts, Bolt
Shape
Round
Weight Capacity
25 lb
Pull Force - Maximum
25 lbf
Stability Temperature
300 Degrees F

Description

Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 22 lb., Thickness 0.281 In., Overall Length 1.375 In., Overall Width 1.41 In., Diameter 1.41 In., Tap Size 6-32 Bolt, Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.