Zoro Homepage

Cylindrical Fixture Magnet, 8.7 lb. Pull

  • Mfr # N625T

  • Zoro # G5398023


product price: $13.29
/ea

Key Features

Magnet Style
Cylindrical Fixture Magnet
Diameter
5/8 in
Max. Pull
4.35 lb
Material
Neodymium Iron Boron
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N625T
Zoro #
G5398023
UPC #
682241213007
Country of Origin
China

Dimensions

Diameter
5/8 in
Thickness
0.5 in
Tap Size
10-24"
Overall Height
1/2 in

Details

Item
Alnico Magnet
Magnet Style
Cylindrical Fixture Magnet
Max. Pull
4.35 lb
Material
Neodymium Iron Boron
Stability Temp.
180 Degrees F
Color
Silver
Casing Material
Aluminum
Features
Encased
Stability Temperature
180 Degrees F
Weight Capacity
4.35 lb
Shape
Round
Magnetized Direction
Through Thickness
Neodymium Grade
42
Pull Force - Maximum
4.35 lbf

Description

Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 8.7 lb., Thickness 0.625 In., Overall Length 0.625 In., Overall Width 0.5 In., Diameter 0.5 In., Tap Size #10-24, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.