Zoro Homepage

Disc Magnet, 16 lb., Nickel Plating

  • Mfr # NE7518NP35

  • Zoro # G9495482


product price: $6.99
/ea

Key Features

Diameter
3/4 in
Material
Neodymium
Color
Silver
Max. Pull
16 lb
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE7518NP35
Zoro #
G9495482
UPC #
682241293009
Country of Origin
China

Dimensions

Diameter
3/4 in
Thickness
0.187 in
Overall Height
3/16 in

Details

Material
Neodymium
Color
Silver
Max. Pull
16 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Magnetized Direction
Through Thickness
Pull Force - Maximum
12.92 lbf
Neodymium Grade
35
Stability Temperature
180 Degrees F
Shape
Round
Weight Capacity
12.5 lb

Description

Disc Magnet, Material Grade 35 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 16 lb., Overall Length 3/16 In., Diameter 3/4 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.