Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 1/2 in.

  • Mfr # NE5050NP35

  • Zoro # G6067311


product price: $4.85
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Color
Silver
Max. Pull
22.4 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE5050NP35
Zoro #
G6067311
UPC #
682241159602
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.5 in
Overall Height
1/2 in

Details

Material
Neodymium
Color
Silver
Max. Pull
22.4 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Pull Force - Maximum
12.17 lbf
Shape
Round
Neodymium Grade
35
Weight Capacity
11.2 lb
Magnetized Direction
Through Thickness

Description

Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 22.4 lb., Overall Length 1/2 In., Diameter 1/2 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.