Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 1/4 in.

  • Mfr # NE3725NP35

  • Zoro # G6108067


product price: $1.99
/ea

Key Features

Diameter
3/8 in
Material
Neodymium
Color
Silver
Max. Pull
9.2 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE3725NP35
Zoro #
G6108067
UPC #
682241158704
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.25 in
Overall Height
1/4 in

Details

Material
Neodymium
Color
Silver
Max. Pull
9.2 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Shape
Round
Weight Capacity
4.6 lb
Neodymium Grade
35
Pull Force - Maximum
5.72 lbf
Magnetized Direction
Through Thickness
Stability Temperature
180 Degrees F

Description

Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 9.2 lb., Overall Length 1/4 In., Diameter 3/8 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.