Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 1/4 in.

  • Mfr # NE5025NP35

  • Zoro # G6166185


product price: $2.15
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Color
Silver
Max. Pull
13 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE5025NP35
Zoro #
G6166185
UPC #
682241159404
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.25 in
Overall Height
1/4 in

Details

Material
Neodymium
Color
Silver
Max. Pull
13 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Shape
Round
Weight Capacity
6.5 lb
Neodymium Grade
35
Pull Force - Maximum
9.07 lbf
Magnetized Direction
Through Thickness

Description

Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 13 lb., Overall Length 1/4 In., Diameter 1/2 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.