Zoro Homepage

Disc Magnet, Neodymium, 1/8 in.

  • Mfr # NE3712NP35

  • Zoro # G6144266


product price: $1.35
/ea

Key Features

Diameter
3/8 in
Material
Neodymium
Color
Silver
Max. Pull
5.2 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE3712NP35
Zoro #
G6144266
UPC #
682241158407
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Neodymium
Color
Silver
Max. Pull
5.2 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Magnetized Direction
Through Thickness
Pull Force - Maximum
3.68 lbf
Shape
Round
Stability Temperature
180 Degrees F
Neodymium Grade
35
Weight Capacity
2.6 lb

Description

Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 5.2 lb., Overall Length 1/8 In., Diameter 3/8 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.