Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 1/8 in.

  • Mfr # NE5012NP35

  • Zoro # G6208921


product price: $1.15
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Color
Silver
Max. Pull
8 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE5012NP35
Zoro #
G6208921
UPC #
682241159107
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Neodymium
Color
Silver
Max. Pull
8 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Magnetized Direction
Through Thickness
Shape
Round
Pull Force - Maximum
5.37 lbf
Weight Capacity
4 lb
Stability Temperature
180 Degrees F
Neodymium Grade
35

Description

Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 8 lb., Overall Length 1/8 In., Diameter 1/2 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.