Zoro Homepage

Door Pull Plate, Direct Mount, 5" L

  • Mfr # FP01

  • Zoro # G7593224


product price: $16.75
/ea

Key Features

Material
Stainless Steel
Finish
Unfinished
Projection
4 in
Length
5 in
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP01
Zoro #
G7593224
UPC #
682241338007
Country of Origin
United States

Dimensions

Length
5 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Height
5 in

Description

Door Pull Plate, Material Stainless Steel, Unfinished Finish, Width 2 1/2 in, Length 5 in, Mounting Direct, Projection 4 in, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.