Zoro Homepage

Electromagnetic Lift, 100 lb Load Cap.

  • Mfr # EP2-141

  • Zoro # G304845496


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Voltage
24 V DC
Overall Length
4 in
Overall Height
1 3/8 in
Magnet Style
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-141
Zoro #
G304845496
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
4 in
Overall Height
1 3/8 in
Mounting Hole Thread Size
1/4"-20
Magnet Width
1 in
Lead Length
24 in
Magnet Height
1 3/8 in
Magnet Length
4 in

Details

Voltage
24 V DC
Item
Electromagnetic Lift
Magnet Style
Rectangular
Continuous Duty
Yes
Wiring Method
Wire Lead
Continuous Duty Maximum Operating Temperature
95 Degrees C
Wattage
9.3 W
Number of Mounting Holes
2
Mounting Hole Center to Center
3 in
Continuous Duty Minimum Operating Temperature
70 Degrees C
Max. Lifting Capacity
100 lb
Maximum Operating Temperature
203 Degrees F
Minimum Operating Temperature
158 Degrees F
Maximum Load Capacity
100 lb
Includes Lifting Eye
Lifting Eye Not Included
Duty Type
Continuous Duty

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 100 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 4 in, Magnet Width 1 in, Magnet Height 1 3/8 in, Number of Mounting Holes 2, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 9.3 W, Minimum Operating Temperature 158 Degrees F, Maximum Operating Temperature 203 Degrees F, Mounting Hole Center to Center 3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.