Zoro Homepage

Electromagnetic Lift, 230 lb Load Cap.

  • Mfr # EP2-242

  • Zoro # G104845474


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Overall Height
2 3/4 in
Overall Length
4 in
Overall Width
2 in
Continuous Duty Minimum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-242
Zoro #
G104845474
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
4 in
Overall Width
2 in
Mounting Hole Thread Size
5/16"-20
Magnet Length
4 in
Magnet Width
2 in
Lead Length
24 in
Magnet Height
2 3/4 in

Details

Voltage
24 V DC
Item
Electromagnetic Lift
Continuous Duty Minimum Operating Temperature
70 Degrees C
Max. Lifting Capacity
230 lb
Number of Mounting Holes
2
Wattage
21 W
Continuous Duty
Yes
Magnet Style
Rectangular
Continuous Duty Maximum Operating Temperature
95 Degrees C
Mounting Hole Center to Center
3 in
Wiring Method
Wire Lead
Duty Type
Continuous Duty
Maximum Operating Temperature
203 Degrees F
Maximum Load Capacity
230 lb
Minimum Operating Temperature
158 Degrees F
Includes Lifting Eye
Lifting Eye Not Included

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 230 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 4 in, Magnet Width 2 in, Magnet Height 2 3/4 in, Number of Mounting Holes 2, Duty Type Continuous Duty, Mounting Hole Thread Size 5/16 In.-20, Wattage 21 W, Minimum Operating Temperature 158 Degrees F, Maximum Operating Temperature 203 Degrees F, Mounting Hole Center to Center 3 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.