
Electromagnetic Lift, 80 lb Load Capacity
Mfr # ES2-121
Zoro # G804104581
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/2 in
Overall Height
1 1/4 in
Voltage
24 V DC
Overall Width
1 1/2 in
Magnet Style
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES2-121
Zoro #
G804104581
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Overall Height
1 1/4 in
Overall Width
1 1/2 in
Mounting Hole Thread Size
#10-32
Magnet Length
2 1/2 in
Magnet Height
1 1/4 in
Magnet Width
1 1/2 in
Lead Length
24 in
Details
Item
Electromagnetic Lift
Voltage
24 V DC
Magnet Style
Rectangular
Mounting Hole Center to Center
1 in
Includes Mounting Holes
Yes
Wiring Method
Wire Lead
Number of Mounting Holes
2
Wattage
10 W
Max. Lifting Capacity
100 lb
Continuous Duty
No
Includes Lifting Eye
Lifting Eye Not Included
Duty Type
Intermittent Duty
Maximum Load Capacity
80 lb
Description
Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 80 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 2 1/2 in, Magnet Width 1 1/2 in, Magnet Height 1 1/4 in, Number of Mounting Holes 2, Duty Type Intermittent Duty, Mounting Hole Thread Size #10-32, Wattage 10 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Mounting Hole Center to Center 1 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.