Zoro Homepage

Electromagnetic Lift, 85 lb Load Capacity

  • Mfr # EP2-131

  • Zoro # G104845498


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/8 in
Overall Length
3 in
Overall Width
1 in
Voltage
24 V DC
Continuous Duty Maximum Operating Temperature
95 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-131
Zoro #
G104845498
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/8 in
Overall Length
3 in
Overall Width
1 in
Mounting Hole Thread Size
1/4"-20
Magnet Length
3 in
Magnet Width
1 in
Lead Length
24 in
Magnet Height
1 3/8 in

Details

Voltage
24 V DC
Item
Electromagnetic Lift
Continuous Duty Maximum Operating Temperature
95 Degrees C
Mounting Hole Center to Center
2 in
Wiring Method
Wire Lead
Continuous Duty Minimum Operating Temperature
70 Degrees C
Magnet Style
Rectangular
Max. Lifting Capacity
80 lb
Wattage
7.3 W
Number of Mounting Holes
2
Continuous Duty
Yes
Maximum Load Capacity
85 lb
Includes Lifting Eye
Lifting Eye Not Included
Duty Type
Continuous Duty
Maximum Operating Temperature
203 Degrees F
Minimum Operating Temperature
158 Degrees F

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 85 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 3 in, Magnet Width 1 in, Magnet Height 1 3/8 in, Number of Mounting Holes 2, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 7.3 W, Minimum Operating Temperature 158 Degrees F, Maximum Operating Temperature 203 Degrees F, Mounting Hole Center to Center 2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.