Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Magnet Strip, w/Adhesive, 50 ft L

  • Mfr # MRA120X0100X050

  • Zoro # G2131658


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.12 in
Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Overall Length
50 ft
Stability Temperature - Maximum
160 Degrees F
Stability Temperature - Minimum
-15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRA120X0100X050
Zoro #
G2131658
UPC #
682241292705
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Length
50 ft
Overall Width
1 in

Details

Material
Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Item
Strip Magnet
Stability Temperature - Maximum
160 Degrees F
Stability Temperature - Minimum
-15 Degrees F
Color
Black
Nonmagnetic Side Style
Indoor/Outdoor Acrylic Adhesive
Product Type
Strip Magnet
Pull Force - Maximum
8 lbf

Description

Strip Magnet, Thickness 0.12 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.