Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp Pliers, Straight, 9 In.

  • Mfr # PLC200

  • Zoro # G4820121


product price: $20.19
/ea

Key Features

Includes
Finger tip locking Pawl, Material - Heavy Duty Steel, Max. Jaw Opening 2-1/4 in, Red Handle Color
Characteristics
Swivel Jaws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC200
Zoro #
G4820121
UPC #
682241262302
Country of Origin
United States

Details

Includes
Finger tip locking Pawl, Material - Heavy Duty Steel, Max. Jaw Opening 2-1/4 in, Red Handle Color
Characteristics
Swivel Jaws
Item
Hose Clamp Pliers

Description

Hose Clamp Pliers, Includes Finger tip locking Pawl, Material - Heavy Duty Steel, Max. Jaw Opening 2-1/4 in, Red Handle Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.