Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 7-1/4" to 37" L

  • Mfr # 318HVO

  • Zoro # G6388588


product price: $26.39
/ea

Key Features

Mirror Size (In.)
3-1/2 x 2-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318HVO
Zoro #
G6388588
UPC #
682241300608
Country of Origin
United States

Dimensions

Mirror Size (In.)
3-1/2 x 2-1/2
Length (In.)
7-1/4 to 37
Compressed Length
7 1/4 in
Mirror Width
2 1/2 in
Mirror Length
3 1/2 in
Extended Length - Maximum
37 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Number of Pieces
1
Features
Slim Profile
Type
Telescoping
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Shaft Material
Stainless Steel
Base Type
Standard
Handle Material
Foam
Handle Style
Knurled
Use Location
Indoor, Outdoor
Mirror Material
Glass
Mirror Shape
Rectangular
Mirror Adjustment - Maximum
180 Degrees
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat
Shaft Type
Telescoping

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 1/4 in, Extended Length - Maximum 37 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.