Zoro Homepage

Inspection Mirror, 7" to 36-1/2" L, Round

  • Mfr # 309S1HVO

  • Zoro # G6411310


product price: $22.19
/ea

Key Features

Mirror Size (In.)
2-1/4 dia
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Steel Head
Length (In.)
7 to 36-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309S1HVO
Zoro #
G6411310
UPC #
682241300806
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/4 dia
Length (In.)
7 to 36-1/2
Extended Length - Maximum
36 1/2 in
Compressed Length
7 in
Mirror Diameter
2 1/4 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Steel Head
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Features
Slim Profile
Shaft Material
Stainless Steel
Type
Telescoping
Number of Pieces
1
Base Type
Standard
Use Location
Indoor, Outdoor
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat
Mirror Adjustment - Maximum
360 Degrees
Handle Material
Foam
Mirror Material
Glass
Shaft Type
Telescoping
Handle Style
Knurled
Mirror Shape
Round

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 36 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.