Inspection Mirror, 7" to 36" L, Round
Mfr # IMS123HVO
Zoro # G6388579
product price: $29.15
/eaKey Features
Mirror Size (In.)
2-1/4 dia
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Type
Telescoping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMS123HVO
Zoro #
G6388579
UPC #
682241301001
Country of Origin
United States
Dimensions
Mirror Size (In.)
2-1/4 dia
Length (In.)
7 to 36
Extended Length - Maximum
36 in
Mirror Diameter
2 1/4 in
Compressed Length
7 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Type
Telescoping
Number of Pieces
1
Features
Slim Profile
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Shaft Material
Stainless Steel
Base Type
Standard
Mirror Shape
Round
Handle Material
Foam
Mirror Adjustment - Maximum
180 Degrees
Mirror Surface Shape
Flat
Mirror Material
Stainless Steel
Shaft Type
Telescoping
Included Wheels
Wheels Not Included
Use Location
Indoor, Outdoor
Handle Style
Knurled
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 36 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.