Zoro Homepage

Inspection Mirror, Bendable, 12 In.

  • Mfr # IMS105

  • Zoro # G5395932


product price: $25.79
/ea

Key Features

Mirror Size (In.)
1/2
Shape
Round
Swivel Type
Bendable
Material
Stainless Steel
Shaft Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMS105
Zoro #
G5395932
UPC #
682241277207
Country of Origin
United States

Dimensions

Mirror Size (In.)
1/2
Length (In.)
12
Compressed Length
12 in
Mirror Diameter
1/2 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Bendable
Material
Stainless Steel
Shaft Material
Copper
Handle Type
Knurled Aluminum
Features
Slim Profile
Number of Pieces
1
Type
Bendable
Base Type
Standard
Shaft Type
Fixed
Mirror Surface Shape
Flat
Use Location
Indoor, Outdoor
Mirror Adjustment - Maximum
360 Degrees
Handle Material
Aluminum
Handle Style
Knurled
Included Wheels
Wheels Not Included
Mirror Material
Stainless Steel
Mirror Shape
Round

Description

Inspection Mirror, Base Type Standard, Compressed Length 12 in, Extended Length - Maximum Not Applicable, Handle Material Aluminum, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1/2 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.