Zoro Homepage

Inspection Mirror, Fixed Shft, 8-1/4In, PK2

  • Mfr # MMK200

  • Zoro # G5395896


product price: $20.59
/pk 2, $10.30/ea

Key Features

Mirror Size (In.)
1-1/2
Shape
Round
Swivel Type
Pivot
Material
glass
Length (In.)
8-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMK200
Zoro #
G5395896
UPC #
682241275203
Country of Origin
United States

Dimensions

Mirror Size (In.)
1-1/2
Length (In.)
8-1/4
Compressed Length
8 1/4 in
Mirror Diameter
1 1/2 in

Details

Item
Inspection/Retrieval Tool Kit
Shape
Round
Swivel Type
Pivot
Material
glass
Features
Non-Conduction, Solvent Resistant Grip
Shaft Material
Nylon
Number of Pieces
2
Handle Type
Nylon
Type
Fixed Shaft
Product Type
Inspection and Retrievial Tool Kit
Mirror Material
Glass
Handle Style
Knurled
Handle Material
Nylon
Mirror Shape
Round

Description

Inspection/Retrieval Tool Kit, Handle Material Nylon, Handle Style Knurled, Includes Not Applicable, Number of Pieces 2, Compressed Length 8 1/4 in, Features Non-Conduction, Solvent Resistant Grip, Mirror Diameter 1 1/2 in, Mirror Material Glass, Mirror Shape Round, Mirror Width Not Applicable, Product Type Inspection and Retrievial Tool Kit, Shaft Material Nylon, Swivel Type Pivot, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.