Inspection Mirror, Flexible Arm, 14-1/4 In
Mfr # 375G990
Zoro # G5395862
product price: $65.27
/eaKey Features
Mirror Size (In.)
3-7/8
Shape
Round
Swivel Type
Swivel
Material
Glass
Handle Type
Magnet Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375G990
Zoro #
G5395862
UPC #
682241275708
Country of Origin
United States
Dimensions
Mirror Size (In.)
3-7/8
Base Size (In.)
1 1/8 in
Length (In.)
14-1/4
Mirror Diameter
3 7/8 in
Compressed Length
14 1/4 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Handle Type
Magnet Base
Type
Flexible Arm
Features
Rare Earth Magnet on Handle End
Number of Pieces
1
Base Type
Magnetic
Shaft Material
Brass
Use Location
Indoor, Outdoor
Flexibility
Flexible
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat
Mirror Shape
Round
Handle Material
Steel
Shaft Type
Fixed
Mirror Adjustment - Maximum
360 Degrees
Mirror Material
Glass
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 14 1/4 in, Extended Length - Maximum Not Applicable, Handle Material Steel, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 3 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Features Rare Earth Magnet on Handle End
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.