Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, Telescoping, 25-1/2 In.

  • Mfr # IMS223

  • Zoro # G5395923


product price: $24.59
/ea

Key Features

Mirror Size (In.)
2 x 2
Shape
Square
Swivel Type
Swivel
Material
Stainless Steel
Features
Slim Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMS223
Zoro #
G5395923
UPC #
682241277504
Country of Origin
United States

Dimensions

Mirror Size (In.)
2 x 2
Length (In.)
25-1/2
Mirror Width
2 in
Extended Length - Maximum
35 1/2 in
Compressed Length
7 in
Mirror Length
2 in

Details

Item
Inspection Mirror
Shape
Square
Swivel Type
Swivel
Material
Stainless Steel
Features
Slim Profile
Shaft Material
Stainless Steel
Type
Telescoping
Number of Pieces
1
Handle Type
Solvent Resistant Comfort Grip
Base Type
Standard
Included Wheels
Wheels Not Included
Handle Material
Foam
Mirror Adjustment - Maximum
180 Degrees
Shaft Type
Telescoping
Mirror Material
Stainless Steel
Handle Style
Knurled
Mirror Shape
Square
Use Location
Indoor, Outdoor
Mirror Surface Shape
Flat

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 35 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 2 in, Mirror Material Stainless Steel, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.