Zoro Homepage

Inspection Mirror, Telescoping, 36 In.

  • Mfr # IMS123

  • Zoro # G5400071


product price: $24.39
/ea

Key Features

Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMS123
Zoro #
G5400071
UPC #
682241277702
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/4
Length (In.)
7 to 36
Compressed Length
7 in
Extended Length - Maximum
36 in
Mirror Diameter
2 1/4 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Number of Pieces
1
Handle Type
Solvent Resistant Comfort Grip
Type
Telescoping
Shaft Material
Stainless Steel
Features
Slim Profile
Base Type
Standard
Mirror Adjustment - Maximum
180 Degrees
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Mirror Surface Shape
Flat
Handle Material
Foam
Handle Style
Knurled
Mirror Material
Stainless Steel
Use Location
Indoor, Outdoor
Mirror Shape
Round

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 36 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.