Zoro Homepage

Inspection Mirror, Telescoping, 36 In.

  • Mfr # IMS210

  • Zoro # G5395914


product price: $24.43
/ea

Key Features

Mirror Size (In.)
2 x 1
Shape
Rectangular
Swivel Type
Swivel
Material
Stainless Steel
Features
Slim Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMS210
Zoro #
G5395914
UPC #
682241277405
Country of Origin
United States

Dimensions

Mirror Size (In.)
2 x 1
Length (In.)
36
Mirror Width
1 in
Mirror Length
2 in
Compressed Length
7 in
Extended Length - Maximum
36 in

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 36 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.