Zoro Homepage

J-Hook, Silver, Stainless Steel, 3 1/4 in D

  • Mfr # MX2000JH

  • Zoro # G0201517


product price: $17.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Features
Universal Magnetic
Finish
Tumbled
Mounting
Through Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2000JH
Zoro #
G0201517
UPC #
682241310607
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
2 1/32 in
Base Diameter
2 1/32 in
Overall Depth
3 1/4 in
Overall Height
5 in

Details

Material
Stainless Steel
Color
Silver
Features
Universal Magnetic
Finish
Tumbled
Mounting
Through Hole Mount
Item
J-Hook
Points per Hook
1
For Materials
Drywall
Hook Type
Hook
Includes
#10-32 Nylock Nut, #10-32 Screw
Hooks per Base
1
Base Shape
Circle
Product Type
J-Hook
Weight Capacity
42 lb
Projection
3 1/4 in
Count
1

Description

Points per Hook 1, Projection 3 1/4 in, Silver, Thread Size Not Applicable, Thread Length Not Applicable, Includes #10-32 Nylock Nut, #10-32 Screw, Mounting Through Hole Mount, Overall Length 5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.