Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Magnet Adaptor, 4 In OAL

  • Mfr # VLLUG1

  • Zoro # G8522315


product price: $144.54
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/8 in
Features
Heat Resistant Up to 180 Degrees F (82 Degrees C), Stationary Lift Lugs, Enables Vertical Lift Capabilities
Overall Height
3 1/2 in
Footnotes
Verticle Lift Lug for VersaLift Magnets
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLLUG1
Zoro #
G8522315
UPC #
682241260001
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Overall Height
3 1/2 in
Overall Width
5 in

Details

Item
Lift Magnet Adaptor
Features
Heat Resistant Up to 180 Degrees F (82 Degrees C), Stationary Lift Lugs, Enables Vertical Lift Capabilities
Footnotes
Verticle Lift Lug for VersaLift Magnets
Product Type
Lift Magnet Adaptor
Compatible Manufacturer Model Number
VL0600, VL1200
Material
Rare Earth
Compatible Product Type
Below-the-Hook Lifting Magnets

Description

Lift Magnet Adaptor, Overall Length 4 3/8 in, Overall Width 5 in, Overall Height 3 1/2 in, Bail Inside Width Not Applicable, Bail Inside Length Not Applicable, Material Rare Earth, Bail Thickness Not Applicable, Product Type Lift Magnet Adaptor, Compatible Product Type Below-the-Hook Lifting Magnets, Compatible Grainger Part Number 38V889, 38V890, Compatible Manufacturer Model Number VL0600, VL1200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.