Shop MAG-MATE

Lifting Magnet, 1,600 lb Flat Cap, 9 1/4"L

  • Mfr # AL1600

  • Zoro # G806376542


product price:  $1,128.87
/ea
Free Shipping & Returns

Key Features

Max. Rated Flat Capacity
1,500 lb
Max. Rated Capacity @ Min. Activation Thickness
340 lb
Overall Length
13 3/8 in
Bail Opening Width
1 3/4 in
Magnet Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL1600
Zoro #
G806376542
UPC #
682241354700
Country of Origin
China

Dimensions

Max. Rated Capacity @ Min. Activation Thickness
340 lb
Overall Length
13 3/8 in
Bail Opening Width
1 3/4 in
Magnet Width
4 3/8 in
Magnet Length
9 1/4 in
Required Material Thickness for Max Rated Capacity
2 in
Overall Height
10 in
Overall Width
6 7/8 in
Handle Length
11 1/2 in
Min. Material Thickness for Activation
1/4 in
Magnet Height
6 in
Bail Opening Height
2 7/32 in
Minimum Thickness for Maximum Load Capacity
1/4 in
Bail Inside Length
2 1/4 in
Bail Inside Width
1 3/4 in
Minimum Thickness for Activation
1/4 in
Bail Thickness
5/8 in

Details

Item
Lifting Magnet
Max. Rated Flat Capacity
1,500 lb
Standards
ASME B30.20 BTH-1
Magnet Activation
Locking On/Off Handle
Magnet Material
Rare Earth
Max. Rated Round Capacity
750 lb
Features
Handle Moves Laterally, Lifts Flat Loads Both Horizontally and Vertically with Vertical Lift Bail, Recessed Labels
Max. Heat Resistant Temp.
180 Degrees F
Maximum Load Capacity
1,600 lb
Maximum Flat Load Capacity
1,600 lb
Number of Poles
2
Minimum Operating Temperature
-10 Degrees F
Maximum Round Load Capacity
800 lb
Activation Mechanism
On/Off Handle
Maximum Operating Temperature
180 Degrees F

Description

Lifting Magnet, Maximum Flat Load Capacity 1,600 lb, Maximum Round Load Capacity 800 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1/4 in, Activation Mechanism On/Off Handle, Magnet Length 9 1/4 in, Magnet Width 4 3/8 in, Magnet Height 6 in, Overall Length 13 3/8 in, Overall Width 6 7/8 in, Overall Height 10 in, Bail Inside Width 1 3/4 in, Bail Inside Length 2 1/4 in, Handle Length 11 1/2 in, Minimum Operating Temperature -10 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.