Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL

  • Mfr # CL1000

  • Zoro # G0294244


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Handle Length
16 in
Standards
ASME B30.20
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Magnet Length
7 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1000
Zoro #
G0294244
UPC #
682241144301
Country of Origin
United States

Dimensions

Handle Length
16 in
Magnet Length
7 in
Overall Height
6 3/4 in
Bail Opening Width
3 in
Min. Material Thickness for Activation
3/16 in
Magnet Width
6 1/2 in
Overall Width
7 1/4 in
Required Material Thickness for Max Rated Capacity
3 in
Bail Opening Height
2 7/8 in
Max. Rated Capacity @ Min. Activation Thickness
600 lb
Overall Length
10 3/4 in
Magnet Height
2 1/2 in
Bail Inside Length
2 7/8 in
Bail Thickness
3/8 in
Bail Inside Width
3 in
Minimum Thickness for Maximum Load Capacity
3 in
Minimum Thickness for Activation
3/16 in

Details

Standards
ASME B30.20
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Item
Lifting Magnet
Magnet Material
Ceramic
Features
Jack Screw Secondary Release, Stainless Steel Casing, Minimal Torque Required to Release Load, Lift Capacity Stated On Magnet, Spring Return Handle
Magnet Activation
Non-Marring Roller Cam
Max. Rated Flat Capacity
1,000 lb
Max. Heat Resistant Temp.
300 Degrees F
Includes
Non Marring Roller Cam
Number of Poles
8
Maximum Flat Load Capacity
1,000 lb
Activation Mechanism
Pry-Off Handle with Nonmarring Roller
Maximum Load Capacity
1,000 lb
Minimum Operating Temperature
-148 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Lifting Magnet, Maximum Flat Load Capacity 1,000 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism Pry-Off Handle with Nonmarring Roller, Magnet Length 7 in, Magnet Width 6 1/2 in, Magnet Height 2 1/2 in, Overall Length 10 3/4 in, Overall Width 7 1/4 in, Overall Height 6 3/4 in, Bail Inside Width 3 in, Bail Inside Length 2 7/8 in, Handle Length 16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.