Zoro Homepage

Lifting Magnet, 200 Lb Flat Steel Cap

  • Mfr # B400

  • Zoro # G2041347


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Max. Lifting Capacity
200 lb
Overall Height
4 in
Overall Length
11 1/2 in
Handle Type
D-Handle
Magnet Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B400
Zoro #
G2041347
UPC #
682241141508
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
11 1/2 in
Magnet Height
1 3/8 in
Magnet Length
6 1/8 in
Magnet Width
7 1/4 in
Overall Width
7 1/4 in
Handle Length - Maximum
7 3/4 in

Details

Max. Lifting Capacity
200 lb
Handle Type
D-Handle
Item
Magnetic Sheet Handler
Max. Heat Resistant Temp.
300 Degrees F
Magnet Material
Ceramic
Product Type
Manual Lifting Magnet
Maximum Load Capacity
200 lb
Release Mechanism
Pull Lever
Minimum Operating Temperature
-148 Degrees F
Housing Material
Cast Aluminum
Maximum Operating Temperature
300 Degrees F

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 200 lb, Release Mechanism Pull Lever, Magnet Length 6 1/8 in, Magnet Height 1 3/8 in, Magnet Width 7 1/4 in, Handle Type D-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 7 3/4 in, Overall Length 11 1/2 in, Overall Width 7 1/4 in, Overall Height 4 in, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Cast Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.