Lifting Magnet, 25 Lb Flat Steel Cap
Mfr # AC2100WLH
Zoro # G3352474
product price: $48.95
/eaKey Features
Handle Type
Loop Handle
Overall Length
2 1/8 in
Overall Width
3/4 in
Max. Lifting Capacity
25 lb
Magnet Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2100WLH
Zoro #
G3352474
UPC #
682241167300
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Overall Width
3/4 in
Magnet Width
3/4 in
Magnet Height
2 in
Magnet Length
2 1/8 in
Overall Height
2 in
Handle Length - Maximum
1 in
Details
Item
Manual Lifting Magnet
Handle Type
Loop Handle
Max. Lifting Capacity
25 lb
Magnet Material
Ceramic
Max. Heat Resistant Temp.
300 Degrees F
Product Type
Manual Lifting Magnet
Maximum Operating Temperature
300 Degrees F
Release Mechanism
Manual Pry
Maximum Load Capacity
25 lb
Housing Material
Carbon Steel
Minimum Operating Temperature
-302 Degrees F
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 25 lb, Release Mechanism Manual Pry, Magnet Length 2 1/8 in, Magnet Height 2 in, Magnet Width 3/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 1 in, Overall Length 2 1/8 in, Overall Width 3/4 in, Overall Height 2 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Carbon Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.