Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Magnet, 9" H, 5" L

  • Mfr # DL0150

  • Zoro # G7262300


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Max. Heat Resistant Temp.
180 Degrees F
Features
Lifts Flat or Round Loads Horizontally and Flat Loads Vertically, Top Rotating and Locking On/Off Handle
Magnet Width
2 1/2 in
Overall Length
4 1/4 in
Magnet Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL0150
Zoro #
G7262300
UPC #
682241296604
Country of Origin
Multiple

Dimensions

Magnet Width
2 1/2 in
Overall Length
4 1/4 in
Magnet Height
2 3/4 in
Required Material Thickness for Max Rated Capacity
3 in
Bail Opening Width
3 in
Overall Height
9 in
Min. Material Thickness for Activation
1/4 in
Overall Width
6 1/8 in
Bail Opening Height
2 1/4 in
Magnet Length
3 in
Handle Length
2 1/2 in
Max. Rated Capacity @ Min. Activation Thickness
150 lb
Minimum Thickness for Maximum Load Capacity
3 in
Bail Inside Width
3 in
Minimum Thickness for Activation
1/4 in
Bail Inside Length
2 1/4 in
Bail Thickness
1/4 in

Details

Max. Heat Resistant Temp.
180 Degrees F
Features
Lifts Flat or Round Loads Horizontally and Flat Loads Vertically, Top Rotating and Locking On/Off Handle
Footnotes
Lifting Magnets are Stated At 33% of The Maximum Lifting Value, When Lifting Sheets Plates Over (8) Feet Long, Use Two or Magnets On A Spreader Beam to Prevent Sheets From Flexing, Sagging or Peel Off, Thin Material Is Susceptible to Magnetic Bleed Through, Resulting In Two Sheets Being Lifted At Once, Round Item Lifting Values are Based on Ideal Conditions, Length, Wall Thickness, Diameter and Surface Condition Can All Effect The Magnets Performance
Magnet Material
Rare Earth
Item
Lifting Magnet
Standards
ASME B30.20 BTH-1
Max. Rated Flat Capacity
150 lb
Max. Rated Round Capacity
75 lb
Magnet Activation
Locking On/Off Handle
Maximum Round Load Capacity
75 lb
Activation Mechanism
On/Off Handle
Number of Poles
2
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Maximum Flat Load Capacity
150 lb
Maximum Load Capacity
150 lb

Description

Lifting Magnet, Maximum Flat Load Capacity 150 lb, Maximum Round Load Capacity 75 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 3 in, Magnet Width 2 1/2 in, Magnet Height 2 3/4 in, Overall Length 4 1/4 in, Overall Width 6 1/8 in, Overall Height 9 in, Bail Inside Width 3 in, Bail Inside Length 2 1/4 in, Handle Length 2 1/2 in, Minimum Operating Temperature -10 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.